Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Conrader Air Safety Valve, Stainless Steel, 1/2 in. Inlet, 100 psi, 1 ea

Catalog No. 502759285
Encompass_Preferred

The SRH375 series air safety valve is a hard-seat pressure relief device designed for reliable performance in air and gas applications. Featuring a 1/2 in. (M)NPT inlet and a 100 psi preset pressure setting, this valve provides robust overpressure protection and adheres to stringent industrial safety standards.

  • Preset pressure setting of 100 psi
  • Hard seat design for consistent sealing
  • Operating temperature range of -65°F to 400°F
  • Construction includes stainless steel components for durability
  • Certified to ASME Section VIII, Division 1 (UV stamp)
  • Includes CE mark for compliance with European Pressure Equipment Directive 2014/68/EU
  • Flow factor of 1.67
  • Rated capacity of 208 cfm at set pressure

Catalog No. 50-275-9285 Supplier Grainger Supplier No. 15X853
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SRH375 series air safety valve is a hard-seat pressure relief device designed for reliable performance in air and gas applications. Featuring a 1/2 in. (M)NPT inlet and a 100 psi preset pressure setting, this valve provides robust overpressure protection and adheres to stringent industrial safety standards.

  • Preset pressure setting of 100 psi
  • Hard seat design for consistent sealing
  • Operating temperature range of -65°F to 400°F
  • Construction includes stainless steel components for durability
  • Certified to ASME Section VIII, Division 1 (UV stamp)
  • Includes CE mark for compliance with European Pressure Equipment Directive 2014/68/EU
  • Flow factor of 1.67
  • Rated capacity of 208 cfm at set pressure

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.