Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Conrader Safety Valve, Hard Seat, Stainless Steel, 1/4 in. (M)NPT, 275 psi, 1 ea.

Catalog No. 502759290
Encompass_Preferred

This hard seat safety valve is designed for reliable pressure relief in air and gas applications. Featuring a robust stainless steel construction, it is engineered for performance in demanding environments with a preset pressure of 275 psi.

  • Preset setting of 275 psi
  • Rated capacity of 228 cfm at set pressure
  • Suitable for air and gas applications
  • Operating temperature range of -65°F to 400°F
  • 1/4 in. (M)NPT inlet connection
  • Certified to ASME Boiler and Pressure Vessel Code Section VIII Division 1, ISO 9001, and CRN standards

Catalog No. 50-275-9290 Supplier Grainger Supplier No. 15X847
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hard seat safety valve is designed for reliable pressure relief in air and gas applications. Featuring a robust stainless steel construction, it is engineered for performance in demanding environments with a preset pressure of 275 psi.

  • Preset setting of 275 psi
  • Rated capacity of 228 cfm at set pressure
  • Suitable for air and gas applications
  • Operating temperature range of -65°F to 400°F
  • 1/4 in. (M)NPT inlet connection
  • Certified to ASME Boiler and Pressure Vessel Code Section VIII Division 1, ISO 9001, and CRN standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.