Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Safety Walk Rolls

Catalog No. 19044116 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Gray
Width (English):
1 in.
2 in.
4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-044116 Black 2 in.
19-048550 Black 4 in.
19-813-707 Gray 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-044116 Supplier 3M™ Supplier No. 7100009880

Prevent costly falls on wet or dry surfaces

  • Slip-resistant material on adhesive backing
  • For use on nonporous surfaces—including heavy-traffic areas, stairs, ramps, and loading docks—and on heavy equipment
  • Black
  • 3M Catalog# 370 , 3M Catalog# 610 , 3M Catalog# 610

Order Info

Roll: 60 ft. long (18.2m).

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 60 ft. x 2 in.
Color Black
Length (English) 60 ft.
For Use With (Application) For use on nonporous surfaces including heavy-traffic areas, stairs, ramps, and loading dock
Type Safety Tape
Length (Metric) 18.28 m
Width (Metric) 5.08 cm
Width (English) 2 in.
Adhesive Type Pressure Sensitive Adhesive
Material Vinyl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.