Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD SafetyGlide™ Insulin Syringe with Permanently Attached Needle

Catalog No. b328449
Change view
Click to view available options
Volume (Metric):
0.3 mL
0.5 mL
1 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
B328449 0.3 mL
B328446 1 mL
B328447 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. B328449 Supplier BD Supplier No. 328449
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The BD SafetyGlide shielding hypodermic needle provides a manual mechanism to shield the needle after use. It helps prevent accidental needle sticks and is easy to use.

  • BD safety-engineered device
  • Permanently attached needle
  • For professional use
  • One-handed activation
  • Gauge: 31
  • Needle Length: 6mm

Specifications

Needle Gauge 31 G
Includes Permanently attached needle
Product Type Insulin Syringe and Needle
Volume (Metric) 0.3 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.