Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ SafeWear™ High Performance Lab Coats, Jet Black

Catalog No. 19910840 Shop All Medicom Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-910-840 X-Large
19-910-837 Small
19-910-838 Medium
19-910-839 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-910-840 Supplier Medicom™ Supplier No. 8119D
  • $319.00
    $202.65 / Case of 60

    Save $116.35

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.

  • High quality ultra-soft & light weight SMS fabric (Weight 45 g/m2 for Jacket & Lab Coat)
  • Fluid-resistant material meets AAMI Level 2
  • Designed to fit properly with knitted cuffs & collar
  • High-quality front snap closure buttons
  • Available in a wide range of sizes and in fashionable colors
  • 12 units in every pack

Specifications

Product Type General Purpose Lab Coat
Size X-Large
Gender Unisex
Material SMS Polypropylene
Color Black
Closure Type Snaps
Cuff Style Knit
Disposable Single-use
Sterility Non-sterile
Resistance Fluids
Style Knee-length
No. of Pockets 3
Collar Type Knit
Latex Free Yes
Model 8119
Certifications/Compliance AAMI, PB70 Level 2, FDA Class 1
Includes Matching Sewing Thread Color
Length (English) 45.6 in.
Length (Metric) 116 cm
Autoclavable Not Autoclavable
No. per Pack 12 Coats/Pk., 5 Packs/Cs.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.