Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ SafeWear™ High Performance Lab Coats, Plum Purple

Catalog No. 19910779 Shop All Medicom Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-910-779 X-Large
19-910-776 Small
19-910-777 Medium
19-910-778 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-910-779 Supplier Medicom™ Supplier No. 8109D
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.

  • Available in a wide range of styles, colours and sizes
  • Comply with recommended OSHA best practices
  • Made from high-quality 45 g/m2 SMS fabric
  • Detailed finishing, 3-pocket design and front snap closure
  • Each bag contains 10+2 units, for a total of 12 vs. 10 per package from the competition
  • Fluid-resistant fabric meets AAMI PB70 Level 2 standards

Specifications

Product Type General Purpose Lab Coat
Size X-Large
Material SMS Polypropylene
Color Deep Purple
Closure Type Snaps
Cuff Style Knit
Disposable Single-use
Sterility Non-sterile
Style Knee-length
No. of Pockets 3
Collar Type Knit
Latex Free Yes
Model 8109
Certifications/Compliance AAMI, PB70 Level 2, FDA Class 1
Includes Matching Sewing Thread Color
Length (English) 45.6 in.
Length (Metric) 116 cm
Autoclavable Not Autoclavable
No. per Pack 12 Coats/Pk., 5 Packs/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.