Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SAHARA S21P Heated PPO Bath

Catalog No. 13875166 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
17 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-875-166 17 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-166 Supplier Thermo Scientific™ Supplier No. 1703210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An economical alternative to stainless steel that delivers exceptional temperature performance

  • Thermally resistant up to 100°C
  • Bath volume: 13-21L
  • Material: Polyphenylene oxide (PPO)
  • Temperatures maintained from ambient plus 10°C to 100°C

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 17 L
Material Polyphenylene oxide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.