Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SAHARA S49SS Stainless Steel Heated Bath

Catalog No. 13875170 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-875-170 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-170 Supplier Thermo Scientific™ Supplier No. 1701490
Add to Cart
Add to Cart

Durable, seamless stainless steel bath for high temperature applications

  • Bath volume: 29-51 L
  • Material: Stainless steel
  • Temperature: Ambient +13 to 200°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 L
Temperature Range Up to 300°C
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.