Learn More
Description
Includes
This is the bath only - not the full kit. The circulator is sold separately.
- Bath volume: 3-5 L
- Material: Polyphenylene oxide (PPO)
- Thermally resistant up to 100°C
- Temperature: Ambient plus 10°C to 100°C
Specifications
Specifications
| Includes | Water Bath |
| Material | Polyphenylene oxide (PPO) |
| Size | Bath Volume: 3 to 5L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.