Learn More
Thermo Scientific™ SAHARA PC200 S7 Heated Stainless Steel Bath Circulators
Shop All Thermo Scientific Products

Description
Typical applications:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 8 L |
| Certifications/Compliance | CE/ROHS/WEEE |
| Flow Rate | 24 L/min. |
| Temperature Range | Ambient +13° to 200°C |
| Heating Capacity | 2 kW/1.2 kW |
| Includes | Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6 ft. power cord |
| Material | Stainless Steel |
| Max. Pressure | 500 mbar/8.12 psi |
| Model | PC200 S7 |
| Temperature Stability | 0.01°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.