Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SAHARA SC150 S14P Heated PPO Bath Circulators

Catalog No. 13875178 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
14 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-875-178 14 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-178 Supplier Thermo Scientific™ Supplier No. 1533148

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Polyphenylene oxide baths are an economical alternative to stainless steel and thermally resistant up to 100°C

  • Exceptional temperature performance
  • Temperatures are maintained from ambient plus 13°C to 100°C.
TRUSTED_SUSTAINABILITY

Specifications

Controller Type SC150
Capacity (Metric) 14 L
Certifications/Compliance CE/ROHS/WEEE
Communications RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 17 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range Ambient +13°C to 100°C
Type Heating Circulator
Dimensions (L x W x H) 45.2 x 35.8 x 36.1 cm
Weight (English) 13.9 lb.
Weight (Metric) 6.3 kg
Electrical Requirements 115 V, 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.