Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SAHARA S7SS Stainless Steel Heated Bath

Catalog No. 13875173 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
7 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-875-173 7 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-173 Supplier Thermo Scientific™ Supplier No. 1701070

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Durable, seamless stainless steel bath for high temperature applications

Durable, seamless stainless steel bath for high temperature applications.

  • Bath volume: 4-7 L
  • Temperature: Ambient +13 to 300°C
  • Material: Stainless steel
  • Circulator sold separately 

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 7 L
For Use With (Equipment) Variety of Thermo Scientific Controllers
Temperature Range Ambient +13°C to 300°C
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.