Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SAHARA S13 Stainless-Steel Heated Bath Circulators
GSA_VA

Catalog No. 13875020
Change view
Click to view available options
Controller Type:
AC150
PC200
PC300
SC100
SC150
SC150L
Voltage:
115 V
200/230 V
230 V
Frequency:
50 Hz
50/60 Hz
60 Hz
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type Voltage Frequency
13-875-020 AC150 230 V 50 Hz
13-874-808 SC100 115 V 60 Hz
13-874-809 SC150 115 V 60 Hz
13874810 SC150L 115 V 60 Hz
13-265-304 PC200 200/230 V 50/60 Hz
13-874-960 PC300 200/230 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-875-020 Supplier Thermo Scientific™ Supplier No. 1551131
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters.

Perfect for internal or external circulation. Thermo Scientific SAHARA S13 stainless-steel heated baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • Lead- and mercury-free
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation

Note:

  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type AC150
Capacity (Metric) 12 L
Certifications/Compliance CE/ROHS/WEEE
Flow Rate 20 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range Ambient +13° to 150°C
Dimensions (L x W x H) 16.7 x 12.6 x 18 in. (42.8 x 32.1 x 45.6 cm)
Length (English) 16.7 in.
Length (Metric) 42.8 cm
Width (English) 12.6 in.
Width (Metric) 32.1 cm
Height (English) 18 in.
Height (Metric) 45.6 cm
Weight (English) 27 lb.
Weight (Metric) 12.3 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.