Learn More
Thermo Scientific™ SAHARA S21 Stainless-Steel Heated Bath Circulators
Shop All Thermo Scientific Products

Description
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S21 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 19 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- Lead- and mercury-free
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
Note:
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Controller Type | AC200 |
| Description | AC200-S21; 230V/50Hz; 19L |
| Capacity (Metric) | 19 L |
| Certifications/Compliance | CE/ROHS/WEEE |
| Condenser Type | Water-cooled |
| Flow Rate | 20 L/min. |
| Temperature Range | Ambient +13° to 200°C |
| Dimensions (L x W x H) | 24.7 x 15 x 16.1 in. (62.8 x 38.1 x 40.9 cm) |
| Length (English) | 24.7 in. |
| Length (Metric) | 62.8 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.