Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SAHARA S7 Stainless-Steel Heated Bath Circulators
GSA_VA

Catalog No. 13874959
Change view
Click to view available options
Controller Type:
AC150
AC200
PC201
PC300
SC100
SC150
Temperature Range:
Ambient +13° to 100°C
Ambient +13° to 150°C
Ambient +13° to 200°C
Ambient +13° to 300°C
Voltage:
115 V
200/230 V
230 V
Frequency:
50 Hz
50/60 Hz
60 Hz
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type Temperature Range Voltage Frequency
13-874-959 PC300 Ambient +13° to 300°C 200/230 V 50/60 Hz
13-874-800 SC100 Ambient +13° to 100°C 115 V 60 Hz
13-874-801 SC150 Ambient +13° to 150°C 115 V 60 Hz
13-875-049 AC200 Ambient +13° to 200°C 230 V 50 Hz
13-874-804 AC200 Ambient +13° to 200°C 115 V 60 Hz
13-874-953 PC201 Ambient +13° to 200°C 200/230 V 50/60 Hz
13-874-803 AC150 Ambient +13° to 150°C 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-874-959 Supplier Thermo Scientific™ Supplier No. 1591075
Only null left
Add to Cart
Add to Cart
Request a Quote

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters.

Perfect for internal or external circulation, Thermo Scientific™ SAHARA Series S7 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operationn

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Usen

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type PC300
Capacity (Metric) 8 L
Certifications/Compliance CE/ROHS/WEEE
Flow Rate 24 L/min.
Temperature Range Ambient +13° to 300°C
Dimensions (L x W x H) 16.7 x 9.2 x 18 in. (42.8 x 23.5 x 45.6 cm)
Length (English) 16.7 in.
Length (Metric) 42.8 cm
Width (English) 9.2 in.
Width (Metric) 23.5 cm
Height (English) 18 in.
Height (Metric) 45.6 cm
Weight (English) 23.4 lb.
Weight (Metric) 10.6 kg
Electrical Requirements 200/230 V 50/60 Hz
Voltage 200/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.