Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Bioprocess Bag, 1 L, Standard 3 Ports

Catalog No. NC3891690
Encompass_Preferred

Single-use 1 L bioprocess bag for small-volume fluid handling and aseptic connections. The standard 2D bag includes three pre-attached tubing ports configured for transfer, sampling, and containment, and is supplied in bulk packs for process integration.

  • Capacity: 1 L.
  • Configuration: standard 2D bag with three ports.
  • Dimensions: 13.50 x 6.48 in (34.29 x 16.46 cm).
  • Tubing: clear flexible tubing, 6 in length on all ports.
  • Port fittings: two ports with 1/4 in x 7/16 in tubing and MPC insert; one port with 1/8 in x 1/4 in tubing and LL female needle-free sampling port.
  • Film thickness: 7 mil.
  • Internal surface area: 145.42 in² (935.48 cm²).
  • Pack quantity: 20 per box.

Catalog No. NC3891690 Supplier Accuflow Systems Supplier No. BP0001L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Single-use 1 L bioprocess bag for small-volume fluid handling and aseptic connections. The standard 2D bag includes three pre-attached tubing ports configured for transfer, sampling, and containment, and is supplied in bulk packs for process integration.

  • Capacity: 1 L.
  • Configuration: standard 2D bag with three ports.
  • Dimensions: 13.50 x 6.48 in (34.29 x 16.46 cm).
  • Tubing: clear flexible tubing, 6 in length on all ports.
  • Port fittings: two ports with 1/4 in x 7/16 in tubing and MPC insert; one port with 1/8 in x 1/4 in tubing and LL female needle-free sampling port.
  • Film thickness: 7 mil.
  • Internal surface area: 145.42 in² (935.48 cm²).
  • Pack quantity: 20 per box.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.