Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Cell Culture Bag, FEP, 32 mL, 1 FLV Port

Catalog No. NC3875589
Encompass_Preferred

Single-use fluorinated ethylene propylene (FEP) bioprocess bag designed for culturing suspension cells such as lymphocytes and monocytes. The bag is engineered for a recommended process volume of 32 mL (approximate 1 cm culture height when laid flat) and includes integrated tubing and a single FLV port for closed-system fluid handling.

  • Material: USP Class VI FEP
  • Recommended process volume: 32 mL
  • Maximum fill volume: 40 mL (theoretical)
  • Interior surface area: 87 cm² (2 x bag face)
  • Ports and tubing: 1 FLV port, 7 in PVC tubing to Y with two additional 7 in tubing lengths (one sealed, one with female luer)
  • Packaging: 10 per case
  • Intended use: Culturing suspension cells such as lymphocytes and monocytes

Catalog No. NC3875589 Supplier Accuflow Systems Supplier No. 32C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Single-use fluorinated ethylene propylene (FEP) bioprocess bag designed for culturing suspension cells such as lymphocytes and monocytes. The bag is engineered for a recommended process volume of 32 mL (approximate 1 cm culture height when laid flat) and includes integrated tubing and a single FLV port for closed-system fluid handling.

  • Material: USP Class VI FEP
  • Recommended process volume: 32 mL
  • Maximum fill volume: 40 mL (theoretical)
  • Interior surface area: 87 cm² (2 x bag face)
  • Ports and tubing: 1 FLV port, 7 in PVC tubing to Y with two additional 7 in tubing lengths (one sealed, one with female luer)
  • Packaging: 10 per case
  • Intended use: Culturing suspension cells such as lymphocytes and monocytes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.