Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint Gobain Gas Sampling Bag, FEP, 1.2 L, 10/Pk.

Catalog No. NC3977927
Encompass

Chemware FEP Gas Sampling Bags are constructed from 5 mil thick FEP film, designed for use in demanding chemical conditions. These bags are heat-sealed on all four sides, offering excellent resistance to corrosives and preventing sample contamination. They feature an on/off valve for convenient use.

  • Flexible and sturdy
  • Will not contaminate samples
  • Leak proof, heat sealed on all four sides
  • Single seam resists most corrosives
  • Completely chemical-resistant
  • Low permeability, no sample loss
  • Highly flexible, easy to handle and store
  • No aging, unlimited storage life
  • Resists temperatures up to 200°F (93°C)
  • Valve with 3⁄16 inch nickel-plated brass hose barb or silicone septum
  • Sealed in a dust-protected outer bag

Catalog No. NC3977927 Supplier Accuflow Systems Supplier No. D107500110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemware FEP Gas Sampling Bags are constructed from 5 mil thick FEP film, designed for use in demanding chemical conditions. These bags are heat-sealed on all four sides, offering excellent resistance to corrosives and preventing sample contamination. They feature an on/off valve for convenient use.

  • Flexible and sturdy
  • Will not contaminate samples
  • Leak proof, heat sealed on all four sides
  • Single seam resists most corrosives
  • Completely chemical-resistant
  • Low permeability, no sample loss
  • Highly flexible, easy to handle and store
  • No aging, unlimited storage life
  • Resists temperatures up to 200°F (93°C)
  • Valve with 3⁄16 inch nickel-plated brass hose barb or silicone septum
  • Sealed in a dust-protected outer bag

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.