Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Gas Sampling Bag, FEP, 12 x 12 in, On/Off

Catalog No. NC3887699
Encompass_Preferred

Saint-Gobain Chemware FEP gas sampling bags are inert, low-permeability containers designed for collection, storage, and transport of gaseous samples for environmental monitoring, emissions testing, and instrument calibration.

  • Material: FEP fluoropolymer film, 5 mil (125 μm)
  • Dimensions: 12 x 12 in (304 x 304 mm)
  • Volume: 4.7 L
  • Valve/fitting: Nickel-plated brass on/off valve, 3/16 in hose barb, fits 1/4-28 flat-bottom port
  • Temperature rating: Up to 200 °F (93 °C)
  • Pack quantity: 10 per pack
  • Construction: Heat-sealed on all sides for leak resistance
  • Packaging: Individually sealed in a dust-protected outer bag

Catalog No. NC3887699 Supplier Accuflow Systems Supplier No. D107500310
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Chemware FEP gas sampling bags are inert, low-permeability containers designed for collection, storage, and transport of gaseous samples for environmental monitoring, emissions testing, and instrument calibration.

  • Material: FEP fluoropolymer film, 5 mil (125 μm)
  • Dimensions: 12 x 12 in (304 x 304 mm)
  • Volume: 4.7 L
  • Valve/fitting: Nickel-plated brass on/off valve, 3/16 in hose barb, fits 1/4-28 flat-bottom port
  • Temperature rating: Up to 200 °F (93 °C)
  • Pack quantity: 10 per pack
  • Construction: Heat-sealed on all sides for leak resistance
  • Packaging: Individually sealed in a dust-protected outer bag

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.