Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Chemware Gas Sampling Bag, FEP, 0.5 L, Septum

Supplier:  Accuflow Systems D1075005

Encompass_Preferred

Chemware FEP gas sampling bag provides contamination-free collection and temporary storage of gas samples. Constructed from 5 mil FEP fluoropolymer film with heat-sealed edges and a septum fitting for syringe sampling. 0.5 L capacity and 152 x 152 mm (6 x 6 in) footprint make it suitable for air quality monitoring, emissions sampling, and calibration.

  • Material: 5 mil FEP fluoropolymer film
  • Capacity: 0.5 L (approx. 17 oz)
  • Dimensions: 152 x 152 mm (6 x 6 in)
  • Fitting: septum for syringe sampling
  • Construction: heat-sealed on all sides for leak-resistant operation
  • Chemical resistance: inert to most gases and vapors
  • Temperature resistance: up to 200°F (93°C)

Catalog No. NC3661323


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.