Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain High-Purity Tubing, 1/16 in ID, 3/16 in OD

Catalog No. NC3859603
Encompass_Preferred

Tygon 2475 high-purity tubing is a plasticizer-free, clear thermoplastic designed for contamination-sensitive fluid transfer in laboratory and bioprocess applications. It provides low extractables and adsorption, a smooth inner bore to reduce particulate entrapment, and compatibility with common sterilization methods.

  • ID: 1/16 in.
  • OD: 3/16 in.
  • Wall thickness: 1/16 in.
  • Formulation: plasticizer free (Formulation 2475)
  • Package length: 50 ft
  • Compliance: USP Class VI and FDA
  • Working pressure at 73°F: 85 psi
  • Maximum recommended operating temperature: 125 °F
  • Sterilization: ethylene oxide, radiation (up to 2.5 MRad)
  • Color: Clear

Catalog No. NC3859603 Supplier Accuflow Systems Supplier No. ACG00003
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon 2475 high-purity tubing is a plasticizer-free, clear thermoplastic designed for contamination-sensitive fluid transfer in laboratory and bioprocess applications. It provides low extractables and adsorption, a smooth inner bore to reduce particulate entrapment, and compatibility with common sterilization methods.

  • ID: 1/16 in.
  • OD: 3/16 in.
  • Wall thickness: 1/16 in.
  • Formulation: plasticizer free (Formulation 2475)
  • Package length: 50 ft
  • Compliance: USP Class VI and FDA
  • Working pressure at 73°F: 85 psi
  • Maximum recommended operating temperature: 125 °F
  • Sterilization: ethylene oxide, radiation (up to 2.5 MRad)
  • Color: Clear

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.