Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PharMed BPT Tubing, 3/4 In ID, 1 In OD

Supplier:  Accuflow Systems AY242053

Encompass_Preferred

PharMed BPT tubing is a biocompatible thermoplastic peristaltic pump tubing formulated for sensitive bioprocess applications that require extended flex life, low permeability, and broad chemical resistance. It is suitable for cell harvest, media transfer, bioreactor lines, diagnostics, and aseptic filling.

  • 3/4 in ID x 1 in OD, 1/8 in (3.2 mm) wall
  • 25 ft (7.6 m) package length
  • Opaque cream color
  • Meets USP <88> Class VI, USP <87>, and ISO 10993-5 biocompatibility
  • Maximum service temperature 275 °F (135 °C); low temperature embrittlement -75 °F (-59 °C)
  • Autoclavable (30 min at 121 °C) and withstands up to 50 kGy gamma radiation
  • Superior flex life compared with silicone; lower gas and vapor permeability
  • Very good general chemical resistance; excellent acid, alkali, and oxidation resistance
  • Recommended for peristaltic pump applications and shear-sensitive fluid transfer

Catalog No. NC3822654


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.