Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Sani-Tech Silicone Hose, 0.75 in ID, Braid Reinforced

Catalog No. NC3852812
Encompass_Preferred

Saint-Gobain Sani-Tech STHT-R braid-reinforced, platinum-cured silicone hose designed for higher-pressure bioprocess and fluid-transfer applications.

  • Platinum-cured silicone construction.
  • Braid-reinforced for higher working pressure.
  • Inner diameter 0.750 in (19.05 mm).
  • Outer diameter 1.125 in (28.58 mm).
  • Wall thickness 0.187 in (4.75 mm).
  • Recommended working pressure 105 psi at 68°F (20°C).
  • Temperature range -80°F to 500°F (-62°C to 260°C).
  • Available in 25 ft or 50 ft lengths; commonly supplied in 50 ft.
  • Meets USP Class VI, European Pharmacopeia 3.1.9, and FDA criteria.
  • Resists autoclaving, ozone, radiation, moisture, and chemical attack.

Catalog No. NC3852812 Supplier Accuflow Systems Supplier No. STHTR0750F
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Sani-Tech STHT-R braid-reinforced, platinum-cured silicone hose designed for higher-pressure bioprocess and fluid-transfer applications.

  • Platinum-cured silicone construction.
  • Braid-reinforced for higher working pressure.
  • Inner diameter 0.750 in (19.05 mm).
  • Outer diameter 1.125 in (28.58 mm).
  • Wall thickness 0.187 in (4.75 mm).
  • Recommended working pressure 105 psi at 68°F (20°C).
  • Temperature range -80°F to 500°F (-62°C to 260°C).
  • Available in 25 ft or 50 ft lengths; commonly supplied in 50 ft.
  • Meets USP Class VI, European Pharmacopeia 3.1.9, and FDA criteria.
  • Resists autoclaving, ozone, radiation, moisture, and chemical attack.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.