Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint Gobain Sanitary Adapter, Polypropylene, 1 in. Clamp, 1 ea

Catalog No. NC3937573
Encompass_Preferred

This adapter provides a seamless connection between sanitary ferrules and standard pipe threads, ensuring secure and contamination-free fluid transfer. It allows for easy connection of sanitary ferrules to male or female pipe threads.

  • Fitting material: Polypropylene (PP)
  • Connection type: Sanitary clamp to threaded fitting
  • Thread size: 1/2 in. NPT(M)
  • Sanitary clamp size: 1 in. Ladish Tri-Clamp
  • Flow pattern: Straight through
  • Excellent chemical resistance, durability, and non-conductivity
  • Ideal for pharmaceutical, food & beverage, dairy, and RO/DI water systems
  • Operating temperature up to 125°F
  • Not approved or intended for medical, clinical, surgical, or patient-oriented applications

Catalog No. NC3937573 Supplier Accuflow Systems Supplier No. TAD100L08M
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This adapter provides a seamless connection between sanitary ferrules and standard pipe threads, ensuring secure and contamination-free fluid transfer. It allows for easy connection of sanitary ferrules to male or female pipe threads.

  • Fitting material: Polypropylene (PP)
  • Connection type: Sanitary clamp to threaded fitting
  • Thread size: 1/2 in. NPT(M)
  • Sanitary clamp size: 1 in. Ladish Tri-Clamp
  • Flow pattern: Straight through
  • Excellent chemical resistance, durability, and non-conductivity
  • Ideal for pharmaceutical, food & beverage, dairy, and RO/DI water systems
  • Operating temperature up to 125°F
  • Not approved or intended for medical, clinical, surgical, or patient-oriented applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.