Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, 0.125 in ID, 0.062 in Wall

Catalog No. NC3852810
Encompass_Preferred

Platinum-cured, ultra-pure silicone tubing with a 0.125 in inner diameter and 0.062 in wall thickness suitable for biopharmaceutical and laboratory fluid transfer.

  • Platinum-cured silicone
  • Inner diameter: 0.125 in (3.18 mm)
  • Wall thickness: 0.062 in (1.57 mm)
  • Outer diameter: 0.25 in (6.35 mm)
  • Shore A hardness options: 50 or 65
  • Sterilization: Autoclavable and gamma stable
  • Compliance: Meets USP Class VI and European Pharmacopoeia 3.1.9
  • Common packaging: 15 m roll; also available in 25, 50, and 100 ft coils

Catalog No. NC3852810 Supplier Accuflow Systems Supplier No. STHTC1252F
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Platinum-cured, ultra-pure silicone tubing with a 0.125 in inner diameter and 0.062 in wall thickness suitable for biopharmaceutical and laboratory fluid transfer.

  • Platinum-cured silicone
  • Inner diameter: 0.125 in (3.18 mm)
  • Wall thickness: 0.062 in (1.57 mm)
  • Outer diameter: 0.25 in (6.35 mm)
  • Shore A hardness options: 50 or 65
  • Sterilization: Autoclavable and gamma stable
  • Compliance: Meets USP Class VI and European Pharmacopoeia 3.1.9
  • Common packaging: 15 m roll; also available in 25, 50, and 100 ft coils

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.