Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, 1/2 in ID, 0.847 in OD

Catalog No. NC3919969
Encompass_Preferred

Tygon SPT-3370 IB is a platinum-cured, braid-reinforced silicone tubing engineered for pressure-resistant sanitary fluid transfer in food, beverage, and bioprocessing applications. It tolerates repeated SIP and CIP cleaning cycles and provides a smooth inner bore for hygienic transfer.

  • Material: Silicone.
  • Reinforcement: Braid reinforced.
  • Inner diameter (ID): 1/2 in (12.7 mm).
  • Outer diameter (OD): 0.847 in (21.51 mm).
  • Wall thickness: 0.1735 in (4.41 mm) (calculated from ID and OD).
  • Maximum recommended operating temperature: 320°F (160°C).
  • Working pressure: 125 psi at 73°F, 90 psi at 320°F.
  • Minimum bend radius: 1-1/4 in.
  • Package length: 50 ft.
  • Compliance: 3-A Sanitary Standard No. 18-01; FDA 21 CFR 175.300; NSF 51 certification.

Catalog No. NC3919969 Supplier Accuflow Systems Supplier No. AHJI721NSF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon SPT-3370 IB is a platinum-cured, braid-reinforced silicone tubing engineered for pressure-resistant sanitary fluid transfer in food, beverage, and bioprocessing applications. It tolerates repeated SIP and CIP cleaning cycles and provides a smooth inner bore for hygienic transfer.

  • Material: Silicone.
  • Reinforcement: Braid reinforced.
  • Inner diameter (ID): 1/2 in (12.7 mm).
  • Outer diameter (OD): 0.847 in (21.51 mm).
  • Wall thickness: 0.1735 in (4.41 mm) (calculated from ID and OD).
  • Maximum recommended operating temperature: 320°F (160°C).
  • Working pressure: 125 psi at 73°F, 90 psi at 320°F.
  • Minimum bend radius: 1-1/4 in.
  • Package length: 50 ft.
  • Compliance: 3-A Sanitary Standard No. 18-01; FDA 21 CFR 175.300; NSF 51 certification.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.