Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, Platinum-Cured, 0.063 in ID, 0.250 in OD

Catalog No. NC3852808
Encompass_Preferred

Ultra-pure, platinum-cured silicone tubing engineered for biopharmaceutical fluid transfer, sterile fill, and peristaltic pumping. The tubing provides high internal surface smoothness, low extractables, and repeated autoclavability for reliable upstream and downstream processing.

  • Material: platinum-cured silicone.
  • Inner diameter: 0.063 in (1.59 mm); outer diameter: 0.250 in (6.35 mm); wall thickness: 0.093 in (2.38 mm).
  • Hardness: 50 Shore A.
  • Temperature range: -80°F (-62°C) to 500°F (260°C).
  • Sterilization methods: autoclave, gamma irradiation up to 5.0 Mrad (50 kGy), ethylene oxide.
  • Biocompatibility: tested to USP <88> Class VI, USP <87>, ISO 10993-5, and European Pharmacopoeia 3.1.9.
  • Typical applications: sterile fill and transfers, drug delivery, media processing, cell harvest, laboratory use.
  • Available coil lengths including 50 ft for convenient deployment.

Catalog No. NC3852808 Supplier Accuflow Systems Supplier No. STHTC0623F
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ultra-pure, platinum-cured silicone tubing engineered for biopharmaceutical fluid transfer, sterile fill, and peristaltic pumping. The tubing provides high internal surface smoothness, low extractables, and repeated autoclavability for reliable upstream and downstream processing.

  • Material: platinum-cured silicone.
  • Inner diameter: 0.063 in (1.59 mm); outer diameter: 0.250 in (6.35 mm); wall thickness: 0.093 in (2.38 mm).
  • Hardness: 50 Shore A.
  • Temperature range: -80°F (-62°C) to 500°F (260°C).
  • Sterilization methods: autoclave, gamma irradiation up to 5.0 Mrad (50 kGy), ethylene oxide.
  • Biocompatibility: tested to USP <88> Class VI, USP <87>, ISO 10993-5, and European Pharmacopoeia 3.1.9.
  • Typical applications: sterile fill and transfers, drug delivery, media processing, cell harvest, laboratory use.
  • Available coil lengths including 50 ft for convenient deployment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.