Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, Platinum-Cured, 3/8 in ID, 5/8 in OD

Catalog No. NC3852806
Encompass_Preferred

Saint-Gobain Sani-Tech STHT-C platinum-cured silicone tubing, 3/8 in ID x 5/8 in OD, is an ultra-pure, biopharmaceutical-grade tubing suitable for repeated autoclaving and sanitary fluid transfer.

  • Platinum-cured silicone construction.
  • Inner diameter 3/8 in (0.375 in / 9.53 mm).
  • Outer diameter 5/8 in (0.625 in / 15.88 mm).
  • Wall thickness 1/8 in (0.125 in / 3.18 mm).
  • Hardness 50 Shore A.
  • Burst pressure approximately 40.4 psi for this size.
  • Withstands autoclaving; suitable for biopharmaceutical and laboratory fluid transfer.
  • Color striping available for fluid-path identification.

Catalog No. NC3852806 Supplier Accuflow Systems Supplier No. STHTC3754FBK01
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Sani-Tech STHT-C platinum-cured silicone tubing, 3/8 in ID x 5/8 in OD, is an ultra-pure, biopharmaceutical-grade tubing suitable for repeated autoclaving and sanitary fluid transfer.

  • Platinum-cured silicone construction.
  • Inner diameter 3/8 in (0.375 in / 9.53 mm).
  • Outer diameter 5/8 in (0.625 in / 15.88 mm).
  • Wall thickness 1/8 in (0.125 in / 3.18 mm).
  • Hardness 50 Shore A.
  • Burst pressure approximately 40.4 psi for this size.
  • Withstands autoclaving; suitable for biopharmaceutical and laboratory fluid transfer.
  • Color striping available for fluid-path identification.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.