Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain SPT-60L Tubing, Platinum-Cured Silicone, 0.079 in. ID, 25 ft.

Catalog No. NC3954916
Encompass_Preferred

Platinum-cured silicone tubing designed for peristaltic pump applications, offering low spallation and consistent filling, suitable for pharmaceutical applications.

  • Inner dimension: 0.079 in. (2.0 mm)
  • Outer dimension: 0.204 in. (5.2 mm)
  • Wall thickness: 0.063 in. (1.6 mm)
  • Material: platinum-cured silicone
  • Length: 25 ft.

Catalog No. NC3954916 Supplier Accuflow Systems Supplier No. SPT60L079204
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Platinum-cured silicone tubing designed for peristaltic pump applications, offering low spallation and consistent filling, suitable for pharmaceutical applications.

  • Inner dimension: 0.079 in. (2.0 mm)
  • Outer dimension: 0.204 in. (5.2 mm)
  • Wall thickness: 0.063 in. (1.6 mm)
  • Material: platinum-cured silicone
  • Length: 25 ft.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.