Tygon 2375 is an ultra chemical-resistant thermoplastic tubing formulation designed for chemical transfer and applications involving harsh cleaning agents. The formulation is plasticizer-free and non-DEHP, providing low extractables, excellent chemical compatibility, and a clear inner surface for visual flow inspection. Typical uses include chemical transfer lines, detergent and solvent dispensing, analyzer sampling lines, and industrial cleaning systems.
- Formulation: 2375 ultra chemical-resistant tubing.
- Inner diameter: 1/4 in (6.35 mm).
- Outer diameter: 3/8 in (9.53 mm).
- Wall thickness: 1/16 in (1.59 mm).
- Package length: 50 ft per pack.
- Maximum working pressure: 25 psi at 73 °F (23 °C) for this size.
- Temperature range: -103 °F to 130 °F (-75 °C to 54 °C).
- Durometer hardness: 75 Shore A.
- Meets FDA CFR 177.1520 and NSF-51 where applicable.