Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, 3/4 in ID, 1 in OD

Catalog No. NC3849988
Encompass_Preferred

Saint-Gobain Tygon S3 B-44-4X tubing is a clear, flexible, unreinforced tube engineered for food and dairy fluid-transfer applications. It provides chemical resistance to common sanitizers and alkaline cleaners, and is formulated without BPA or phthalates.

  • Clear, flexible, unreinforced tubing for food and dairy transfer.
  • Inner diameter 3/4 in (19.05 mm), outer diameter 1 in (25.40 mm), wall thickness 1/8 in (3.18 mm).
  • Package length 50 ft (15.24 m).
  • Material: PVC construction (listed by distributors).
  • Maximum recommended operating temperature 165°F (74°C); brittleness by impact -32°F (-36°C).
  • Maximum working pressure 25 psi (1.7 bar) at 73°F (23°C).
  • Contains no BPA or phthalates; resists commonly used sanitizers and harsh alkaline cleaners.
  • Common applications: aseptic filling, dairy processing, condiment dispensing, vitamin and flavor concentrate systems, soft-serve dispensing.

Catalog No. NC3849988 Supplier Accuflow Systems Supplier No. AAA00053
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Tygon S3 B-44-4X tubing is a clear, flexible, unreinforced tube engineered for food and dairy fluid-transfer applications. It provides chemical resistance to common sanitizers and alkaline cleaners, and is formulated without BPA or phthalates.

  • Clear, flexible, unreinforced tubing for food and dairy transfer.
  • Inner diameter 3/4 in (19.05 mm), outer diameter 1 in (25.40 mm), wall thickness 1/8 in (3.18 mm).
  • Package length 50 ft (15.24 m).
  • Material: PVC construction (listed by distributors).
  • Maximum recommended operating temperature 165°F (74°C); brittleness by impact -32°F (-36°C).
  • Maximum working pressure 25 psi (1.7 bar) at 73°F (23°C).
  • Contains no BPA or phthalates; resists commonly used sanitizers and harsh alkaline cleaners.
  • Common applications: aseptic filling, dairy processing, condiment dispensing, vitamin and flavor concentrate systems, soft-serve dispensing.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.