Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Ball and Socket Temporary Grounding System

Catalog No. 19138490 Shop All WH Salisbury & Co. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Ball Stud, Long
Weight (English):
0.81 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Weight (English)
19-138-490 Ball Stud, Long 0.81 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-138-490 Supplier Honeywell Salisbury™ Supplier No. 21192
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For variable angle accessibility

F39353

TRUSTED_SUSTAINABILITY

Specifications

Product Type Ball Stud, Long
For Use With (Equipment) Ball and socket grounding system
Length (English) 6.13 in.
Length (Metric) 15.6 cm
Material Tin-plated Copper Alloy
Size Long
Certifications/Compliance ASTM grade/Class:5
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
For Use With (Application) For variable angle accessibility
Weight (English) 0.81 lb.
Weight (Metric) 0.37 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.