Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ External Rod Clampsticks

Catalog No. 19138477 Shop All WH Salisbury & Co. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Weight (English):
4.2 lb.
Weight (Metric):
1.9 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Weight (Metric)
19-138-477 4.2 lb. 1.9 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-138-477 Supplier Honeywell Salisbury™ Supplier No. 4007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-grip plastic hand grip

  • Constructed of closed-cell foam-filled tubular fiberglass in accordance with ASTM F711
  • Hook operating end made of solid 3/8 in. (9.5mm) dia. fiberglass and mounted on tool exterior for easy wipedown
  • Thermoplastic head ferrule, stainless-steel hook, heavy rubber end cap
TRUSTED_SUSTAINABILITY

Specifications

Product Type External Rod Clampstick
Material Foam-filled Fiberglass
Diameter (English) 1.25 in.
Diameter (Metric) 3.17 cm
Dimensions (L x W x H) 4.8 x 48 x 8 in. (130 x 121 x 20.3 cm)
Height (English) 8 in.
Height (Metric) 20.3 cm
Includes Tough Thermoplastic head ferrule, EZ Grip Plastic hand grip, Stainless Steel hook, Heavy duty Rubber end cap
Length (English) 4.8 ft.
Length (Metric) 130 cm
Weight (English) 4.2 lb.
Weight (Metric) 1.9 kg
Width (English) 48 in.
Width (Metric) 121 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.