Learn More
Honeywell Salisbury™ LP Series Low Voltage Cowhide Leather Linemen's Glove Protectors
Shop All WH Salisbury & Co. ProductsDescription
- Constructed of high quality, top grain cowhide leather
- Stitched with polyester thread for strong seams
- Adjustable straps with non-metallic buckles
- Wear over insulating rubber gloves for mechanical protection
- Ideal for industrial electrical workers in low voltage situations
Specifications
Specifications
| Color | Orange |
| Material | Vinyl, Cowhide Leather |
| Size | 10 |
| Length (English) | 10 in. |
| Length (Metric) | 25.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.