Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Switchboard Matting

Catalog No. 19138498 Shop All WH Salisbury & Co. Products
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
24 x 36 in.
36 x 36 in.
Length (Metric):
60.9 cm
91.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Length (Metric)
19-138-498 24 x 36 in. 60.9 cm
19-138-500 36 x 36 in. 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-138-498 Supplier Honeywell Salisbury™ Supplier No. M242

An extra level of protection for electrical workers

  • For permanent placement in front of switchgear, motor control centers, and other high voltage apparatus
  • Made from high-quality 1/4 in.-thick rubber
  • Corrugated surface acts as a safety tread and reduces the possibility of metal particles becoming embedded
  • Maximum use voltage: 17,000 VAC

Compliance

Complies with ASTM D178 standards.

TRUSTED_SUSTAINABILITY

Specifications

Type Switchboard Matting
Width (English) 36 in.
Width (Metric) 91.4 cm
Length (English) 24 in.
Dimensions (L x W) 24 x 36 in.
Length (Metric) 60.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.