Learn More
Microbiologics™ Salmonella enterica subsp. salamae serotype Tranaroa derived from NCTC 10252
Shop All Microbiologics Products

Description
- Biosafety Level: 2
- 2 self-contained units of a single
- Organismserotype Tranaroa
Specifications
Specifications
| ATCC® | NCTC 10252 |
| Biosafety Level | 2 |
| Content And Storage | 2°C to 8°C |
| Format | KWIK-STIK 2 Pack |
| Manufacturing Origin | United States |
| Product Type | Quality Control Organism |
| For Use With (Application) | Microbial Identification |
| Packaging Type | Foil Sleeves |
| Quantity | 2 KWIK-STIK |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.