Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble Chase™ Salt and Brine Hydrometers
SDP

Catalog No. 10310334 Shop All DWK Life Sciences Products
Click to view available options
Type:
Brine Hydrometer
Salt Hydrometer
Specific Gravity Range:
0 to 100% Saturated Sodium Chloride
0 to 26.4% Sodium Chloride
Increments:
0.5% by weight
1% of saturation
Diameter (Metric) Outer Stem:
7 mm
8 mm

Used to measure percentage of saturated salt solution and meat packing and pickling brines

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM™ specification E100, and is calibrated to ASTM specification E126 to ensure accuracy
TRUSTED_SUSTAINABILITY

Specifications

Type Salt Hydrometer
Increments 0.5% by weight
Length (Metric) 300 mm
Diameter (Metric) Outer Stem 8 mm
Diameter (Metric) Outside 16 mm
Specific Gravity Range 0 to 26.4% Sodium Chloride
Volume (Metric) 300 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.