Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Salt Brine Plastic Hydrometer

Catalog No. 04500304
Change view
Click to view available options
Specific Gravity Range:
0 to 100%
0 to 26.5%
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range
04-500-304 0 to 26.5%
04-500-368 0 to 100%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 04-500-304 Supplier Thermco Products Supplier No. ACC85112PC
Add to Cart
Add to Cart

Salt Brine plastic hydrometers are fabricated from polycarbonate (PC) which makes the instrument shatter-proof, while offering glass-like clarity for ease of reading.

  • Divisions: 0.2
  • Length: 300 mm

Specifications

Type Hydrometer
Length (Metric) 300 mm
Specific Gravity Range 0 to 26.5%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.