Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Salt Mix USP XIV

Catalog No. MP290285002 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP290285002 2 kg
MP290285010 10 kg
MP290285050 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP290285002 Supplier MP Biomedicals™ Supplier No. 0290285002
Only null left
Add to Cart
Add to Cart

Mineral Mix for rodent diet.

  • Calcium Carbonate 6.86%
  • Calcium Citrate 30.83%
  • Calcium Biphosphate Monobasic 11.28%
  • Manganese Carbonate 3.52%
  • Magnesium Sulfate.7H2O 3.83%
  • Potassium Chloride 12.47%
  • Dipotassium Phosphate 21.88%
  • Sodium Chloride 7.71%
  • Copper Sulfate.5H2O 0.00777%
  • Ferric Citrate (16-17% Fe) 1.52815%
  • Manganese Sulfate.H2O 0.02008%
  • Potassium Aluminum Sulfate 0.00923%
  • Potassium Iodide 0.00405%
  • Sodium Fluoride 0.05070%
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
For Use With (Application) Rodent diet
Quantity 2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.