Learn More
Description
Salt mixture containing calcium lactate and potassium phosphate.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Quantity | 2 kg |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.