Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Samco™ Clicktainer™ Vials and Specimen Containers
GREENER_CHOICE

Catalog No. 1371251 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
120 mL
90 mL
Vial not Included
Closure Color:
Closure Not included
Green
Orange
White
Product Type:
Cap
Clicktainer Vial
Clicktainer Vial w/Dispenser Box
Midstream Urine Kit
Operating Room Specimen Kit
Pre-assembled Clicktainer Vial
Unassembled Clicktainer Vial
Label:
No Label
Non-tabbed
Tabbed
Tabbed, Temperature Strip
Temperature Strip only
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Product Type Label
13-712-51 120 mL White Pre-assembled Clicktainer Vial Tabbed
13-712-75 90 mL Closure Not included Clicktainer Vial No Label
13-712-59 90 mL Green Pre-assembled Clicktainer Vial Tabbed
13-712-57 90 mL Orange Pre-assembled Clicktainer Vial Tabbed
13-712-60 90 mL Orange Clicktainer Vial w/Dispenser Box Tabbed
13-712-58 90 mL White Pre-assembled Clicktainer Vial Tabbed
13-712-61 90 mL White Pre-assembled Clicktainer Vial Tabbed, Temperature Strip
13-712-65 90 mL White Pre-assembled Clicktainer Vial Tabbed, Temperature Strip
13-712-62 90 mL White Pre-assembled Clicktainer Vial Temperature Strip only
12-111-317 90 mL White Pre-assembled Clicktainer Vial Temperature Strip only
13-712-63 90 mL White Pre-assembled Clicktainer Vial Non-tabbed
13-712-67 90 mL White Pre-assembled Clicktainer Vial No Label
13-712-66 90 mL White Unassembled Clicktainer Vial No Label
13-712-74 120 mL Closure Not included Clicktainer Vial No Label
13-712-50 120 mL Orange Pre-assembled Clicktainer Vial Tabbed
13-712-69 120 mL Orange Pre-assembled Clicktainer Vial Tabbed
13-712-55 120 mL Orange Operating Room Specimen Kit No Label
13-712-52 120 mL White Unassembled Clicktainer Vial No Label
13-712-56 120 mL White Operating Room Specimen Kit No Label
13-712-54 120 mL White Midstream Urine Kit No Label
13-712-73 Vial not Included Green Cap No Label
13-712-71 Vial not Included Orange Cap No Label
13-712-72 Vial not Included White Cap No Label
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Catalog No. 13-712-51 Supplier Thermo Scientific™ Supplier No. 120WHT531000
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Samco™ Clicktainer Vials and Specimen Containers provide excellent sample protection and user safety by ensuring correct cap application the every time.

Providing sample protection and user safety with the Thermo Scientific™ Samco™ Clicktainer™ Vials and Specimen container, equipped with an audible multi-click seal. Help enable improved patient diagnosis with a leak tight seal, easy to grip surfaces and straight sided design for reliable and safe sample management.

Superior Leak-tight Performance
  • Proven leak tight in accordance with BS EN 14254
  • Validated as 95kPa compliant
  • Rigorously tested for suitability in pneumatic tubes

Clearly Designed Labels
  • One label multiple languages –English, Spanish and French
  • Fields to capture all FDA required information
  • Optional temperature strip
  • Also available unlabeled
Wide Range of Cap Colors and Packaging Configurations
  • Cap colors to differentiate and manage samples
  • Available pre-assembled, sterile and non-sterile, for convenient usage
  • Separate closure and vial bulk packs for fixative pre-filling applications
  • Individual peel pouches for operating rooms, cleanrooms, and other sterile environments
  • Dispenser boxes ideal for neat storage in smaller labs and doctors’ offices
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pre-assembled Clicktainer Vial
Closure Included Yes
Material Polypropylene
Sterility Sterile
Capacity (English) 4 oz.
Capacity (Metric) 120 mL
Certifications/Compliance 95 kPA
Closure Color White
Closure Material HDPE
Color Clear
Description Thermo Scientific Samco Clicktainer Vial, 120 mL, 53 mm diameter, Tabbed Label, White Cap, Sterile, Assembled
Diameter (Metric) 53 mm
Includes Pre-assembled Clicktainer Vials with White Caps (120 mL)
Label Tabbed
No. per Case 300/Cs.
No. per Pack 75/Pk.
Show More Show Less

† The term leakproof applies to Thermo Scientific Samco Clicktainer products, 90mL/53mm and 120mL/53mm, that meet the following criteria: a) a vacuum test that draws 95 kPa of pressure within a sealed chamber with no leakage; b) leak testing in accordance with BS EN 14254, which involves filling the container with a dye, placing for 2 minutes on a roller mixer followed by 1 hour inverted in a water bath with no leakage. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Samco Clicktainer Vials under conditions of their planned applications. Thermo Scientific Samco Clicktainer Vials are leakproof at ambient temperature and pressure when used with their Clicktainer closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.