Learn More
Velp™ Sample Rack for DK6/48 Digestion Unit

Description
- Conveniently hold samples for the DK6/48 Digestion Unit
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Holds | Tubes |
| Material | Metal |
| Positions | 6 |
| Shape | Vertical |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | DK6/48 Digestion Unit |
| Product Type | Vertical Tube Holder |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.