Learn More
Velp™ Sample Rack for DK6 Digestion Unit

Description
- Conveniently hold samples for the DK6 Digestion Unit
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Holds | Tubes |
| Material | Metal |
| Positions | 6 |
| Shape | Vertical |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | DK6 Digestion Unit |
| Product Type | Test Tube Rack |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.