Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sample Racks for Precision™ Water Baths

Catalog No. p-4527388
Change view
Click to view available options
Type:
0.5 mL Microfuge Rack
1.5 mL Microfuge Rack
Petri Dish Rack
Tube Rack
Material:
Acetal Plastic
Stainless Steel
Color:
Gray
Red
White
Dimensions (L x W):
127 x 101 mm
16 x 25 mm
20 x 20 mm
24 x 30 mm
24.8 x 22.2 cm
25.4 x 21.6 cm
36 x 13 mm
36 x 16 mm
40 x 20 mm
40 x 25 mm
72 x 13 mm
72 x 16 mm
9 x 30 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material Color Dimensions (L x W)
31-616-01 Tube Rack Stainless Steel Gray 25.4 x 21.6 cm
31-661-83 Petri Dish Rack Stainless Steel Gray 24.8 x 22.2 cm
31-661-84 0.5 mL Microfuge Rack Stainless Steel Gray 127 x 101 mm
31-661-85 1.5 mL Microfuge Rack Stainless Steel Gray 127 x 101 mm
59-700-513TC Tube Rack Acetal Plastic Red 72 x 13 mm
59-700-516TC Tube Rack Acetal Plastic Red 72 x 16 mm
59-700-520TC Tube Rack Acetal Plastic Red 40 x 20 mm
59-700-525TC Tube Rack Acetal Plastic Red 40 x 25 mm
59-700-530TC Tube Rack Acetal Plastic Red 24 x 30 mm
59-720-013TC Tube Rack Acetal Plastic White 36 x 13 mm
59-720-016TC Tube Rack Acetal Plastic White 36 x 16 mm
59-720-020TC Tube Rack Acetal Plastic White 20 x 20 mm
59-720-030TC Tube Rack Acetal Plastic White 9 x 30 mm
59-720-025TC Tube Rack Acetal Plastic White 16 x 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 31-616-01 Supplier Thermo Scientific™ Supplier No. 3161601
Only null left
Add to Cart
Add to Cart

Keep your samples in place with racks for water baths.

Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.

Features:

Stainless-Steel Petri Dish Rack

  • Measures 9.75 x 8.75 x 6.25 in. (24.8 x 22.2 x 15.9 cm)
  • Holds 80 x 50 mm or 30 x 90 mm petri dishes

Stainless-Steel Test Tube Rack

  • Measures 10 x 8.5 x 5.5 in. (25.4 x 21.6 x 14 cm)
  • Openings are 1 in. (2.5 cm) square
  • Holds 50 test tubes up to 25 mm from 97 to 150 mm high

Microcentrifuge Test Tube Racks

  • Requires clip fastener
  • Measures 127 x 101 x 39 mm (5 x 4 x 1.5 in.)
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
For Use With (Equipment) Precision Circulating, Coliform, and 20-28L General Purpose Water Baths
Type Tube Rack
Holds 50 Tubes up to 25 mm from 97 to 150 mm high
Material Stainless Steel
Dimensions (L x W) 25.4 x 21.6 cm
Dimensions (L x W x H) 25.4 x 21.6 x 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.