Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Sample Temperature Sensor PT1000
SDP

Catalog No. 01670502 Shop All BUCHI Products
Change view
Click to view available options
Capacity (Metric):
4.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-670-502 4.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-502 Supplier BUCHI Supplier No. 11064031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sample temperature sensors monitor individual sample temperature to determine the drying endpoint.

  • One sensor per heated plate

Specifications

Type Benchtop Freeze Dryer
Capacity (Metric) 4.5 L
No. of Shelves 0
Temperature Range (Metric) Ambient to -105°C
Material PTFE-coated Stainless Steel
Plug Type North America
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.