Learn More
Electron Microscopy Sciences Wheaton 33R Borosilicate Sample Vial, Clear, 24 ml, 23x 88 mm

Supplier: Electron Microscopy Sciences 6099224
Multi purpose glass sample vials specifically suited for research studies. These sample vials are economically priced and conveniently packaged in two shrink-wrapped packs of 100 vials. These vials come with lined caps and are packaged separately. The vials can be sterilized and stored at low temperatures. Wheaton-33R low extractable borosilicate glass protects against changes in pH.
Color: Clear
Volume: 24 ml
Size: 23x 88 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.