Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Sample Vials 10 mL

Catalog No. 01670779 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Material:
Borosilicate Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
01-670-779 Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-779 Supplier METTLER TOLEDO Supplier No. 30407445
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to perform with your InMotion KF Oven Autosampler. Please note that caps are not included.

  • Available in a volume suitable for a variety of application requirements.
  • Package contains 192 glass vials.
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 10 mL
Quantity 192 Pk.
Marking Spot No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.