Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SPEX™ SamplePrep Genomax™ Homogenizer

Catalog No. p-7240784
Change view
Click to view available options
Voltage:
115 V
230 V
Hertz:
50 Hz
60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Hertz
20-501-15 115 V 60 Hz
20-502-30 230 V 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 20-501-15 Supplier SPEX™ Supplier No. 2050115
This item is not returnable. View return policy

Spex™ SamplePrep Genomax™ is an automated high-throughput plant and animal tissue homogenizer and cell lyser designed for rapid cell disruption, cell lysis and tissue homogenization through bead beating. Fast and efficient extraction of nucleic acids, proteins and other molecules.

  • Automated cell lysis through bead beating
  • High-throughput tissue processing
  • Efficient vertical motion
  • Programmable touch screen with pre-programmed protocols
  • Compatible with Spex DNAmax nucleic acid extraction kits

Specifications

Voltage 115 V
Hertz 60 Hz
Capacity (Metric) 1 to 720 mL
Dimensions (L x W x H) 57.2 x 35.6 x 71.1 cm (22.5 x 14 x 28 in.)
For Use With (Application) Molecular Biology, Pharmaceutical, Research, and Extraction
For Use With (Equipment) Spex DNAmax Nucleic Acid Extraction Kits
Sample Type Plant Tissue, Animal Tissue, Cell Cultures, and Microorganisms
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.