Learn More
Heathrow Scientific Sampling Scoop, Non-sterile (20 x 10 Pk.)
Description
- Durable Design
- Large, wide openings for easy sample retrieval
- Flat bottom to stabilize sample on scale or flat surface
- Lot traceable
- Shatterproof constructed of inert, BSE/TSE free material
- Disposable to ensure no chemical cross-contamination
- Made from FDA food grade polystyrene in an ISO 8 Class clean room
- Meets quality control and GMP requirements for sampling
- Available in both, sterile and non-sterile for intended usage
Specifications
Specifications
| Product Type | Scoop |
| Material | High-impact Polystyrene (FDA Grade) |
| Autoclavable | Not Autoclavable |
| Bottom Type | Flat |
| Capacity (Metric) | 60 mL |
| Disposable | Reusable |
| Graduated | No |
| Sterility | Non-sterile |
| Color | White |
| Certifications/Compliance | FDA, EU, CE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.