Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Samsung 40 in. 1080p LED HDTV
SCI_ED

Catalog No. S37892 Shop All Diversified Spaces Products
Change view
Click to view available options
40 in.; 1080p; D x W x H: 3.7 ft. x 36.1 in. x 21 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S37892 40 in.; 1080p; D x W x H: 3.7 ft. x 36.1 in. x 21 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37892 Supplier Diversified Spaces™ Supplier No. 251635

missing translation for 'validMainframeMsg'

For watching videos and connecting to online classes or computer

  • Energy Star rated
  • efresh rate of 60Hz (Native)
  • 120 CMR (Effective) with LED Backlight
  • Includes Samsung remote control

Specifications

Display Dimensions 40 in. 1080p
Product Type HDTV
For Use With (Application) watching videos and connecting to online classes or computer
Display LED
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.